Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 0R2.25-36
Zoro # G101775309
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R2.25-36
- Zoro # G101775309
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 1/4 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 2 1/4 in |
Overall Length | 36 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 2 1/4 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 9 3/4 in D, Checker Plate (22188R125-TRD1)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.75-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.188-36)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- ZORO SELECT Rod Stock, SS, 1 ft Overall L (6R1.062-12)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L (2EXL5)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.437-72)
- Zoro Select Stainless Steel Rods