Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 0R.188-36
Zoro # G901775325
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0R.188-36
- Zoro # G901775325
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/16 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 36 in |
Outside Diameter | 3/16 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 3/16 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 1 Ft (61F1X4-12)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.125x2-72)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (0R1.625-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ZORO SELECT SS Round Bar 304, 48 in Overall L (23646_48_0)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (6R2.125-24)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.625-6)
- Zoro Select Stainless Steel Rods