Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 0R1.75-36
Zoro # G501775183
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R1.75-36
- Zoro # G501775183
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 3/4 in |
Overall Length | 36 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 1 3/4 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 10 Ft. (ZUSA-RC-1824)
- ZORO SELECT Brass Angle (9887)
- PRECISION BRAND Arbor Shim, 0.0300x1 ID, Coral, Pk10 (44783)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.25-36)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (0R1.625-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R2.25-36)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (416r.812-72)
- ZORO SELECT Rod Stock, SS, 1 ft Overall L (6R3.375-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R.25-12)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R.188-24)
- Zoro Select Stainless Steel Rods