Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 3 ft Overall L
Mfr # 6R2.125-36
Zoro # G501774896
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6R2.125-36
- Zoro # G501774896
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 1/8 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 2 1/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.25" Thick x 36" Width x 120" Length - Tan (33-014-250)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 40A (BULK-RS-N40-937)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- ZORO SELECT Felt Sheets (BULK-FS-PET-29)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.188-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.812-6)
- ZORO SELECT SS Round Bar 303, 1 in Overall L (2035_1_0)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 6 Ft L (2EXK3)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.25-6)
- Zoro Select Stainless Steel Rods