Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 6R3-24
Zoro # G401774675
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R3-24
- Zoro # G401774675
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +0.047/-0 in |
Outside Diameter | 3 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 11/32, 0.3437 In (W1D11326)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1094_72_0)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R4-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rod Stock, SS, 1 ft Overall L (6R3.375-12)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.687-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (416r.25-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.5-72)
- ZORO SELECT SS Round Bar 455, 36 in Overall L (21773_36_0)
- Zoro Select Stainless Steel Rods