Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 4R.5-24
Zoro # G101775026
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.5-24
- Zoro # G101775026
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/2 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1/2 in, Length 12 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.002 in, Length Tolerance +/- 2.00 in, Typical Tensile Strength (PSI) 85000, Typical Yield Strength (PSI) 30000, Typical Hardness 75, Hardness Scale Rb, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-PTFE-90)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (23160_48_0)
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- M-D M-D Aluminum Sheet, Union Jack, 57141, 36"L x 24"W x 1/5" Thick, Albras (57141)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (20783_24_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R2-72)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.188-36)
- Zoro Select Stainless Steel Rods