Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 4R.437-24
Zoro # G901774731
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4R.437-24
- Zoro # G901774731
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 7/16 in |
Length | 2 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-2.000 in |
Outside Diameter Tolerance | +/-0.0015 in |
Outside Diameter | 7/16 in |
Overall Length | 24 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 7/16 in, Length 12 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.002 in, Length Tolerance +/- 2.00 in, Typical Tensile Strength (PSI) 85000, Typical Yield Strength (PSI) 30000, Typical Hardness 75, Hardness Scale Rb, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1106_6_0)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-RSBR60-4)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.250" Thick (1ZBB5)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (2012_72_0)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2022_24_0)
- ZORO SELECT SS Round Bar 13-8, 36 in Overall L (20601_36_0)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L (2EXJ6)
- Zoro Select Stainless Steel Rods