Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 4R1.625-24
Zoro # G501775046
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R1.625-24
- Zoro # G501775046
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 5/8 in |
Length | 2 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-2.000 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 24 in |
Outside Diameter | 1 5/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (44r.75-36)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 6 Ft (2HJL5)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/4C-100)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R4-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.75-72)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7273_72_0)
- Zoro Select Stainless Steel Rods