Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 4R1.25-24
Zoro # G201775278
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R1.25-24
- Zoro # G201775278
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 24 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 1/4 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Diameter Tolerance +/-0.0025 In, Length Tolerance +/-1.000 In, Typical Tensile Strength 85000 PSI, Typical Yield Strength 35000 PSI, Typical Hardness 170, Hardness Scale BHN, Standards ASTM A479, ASTM A182, AMS 5639, AMS 5647, AISI 304 304L, UNS# S30400 S30403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.42 in Overall Width (1375B3X1/4-250)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L (TS.75X.120-72)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (BULK-CRK-51)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.5-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.125-24)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.25-12)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (2031_1.25_0)
- ZORO SELECT Rod, SS, 303, 2 In Dia x 3 Ft L (2EXC3)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.25-12)
- Zoro Select Stainless Steel Rods