Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 4R1-24
Zoro # G201775209
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R1-24
- Zoro # G201775209
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.0025 in |
Outside Diameter | 1 in |
Overall Length | 24 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1 in, Length 12 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 2.00 in, Typical Tensile Strength (PSI) 85000, Typical Yield Strength (PSI) 30000, Typical Hardness 75, Hardness Scale Rb, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS SteelWorks 1-1/4 in. W X 48 in. L Zinc Plated Steel L-Angle (11128)
- ZORO SELECT White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-499)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow (878844)
- DISCO Zinc Plated Stl Body Shims 1/8"Thick 3/8"Slot 15/16"OD PK50 (9637PK)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.312-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.125-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT Rod, 316, SS, 3/4 In Dia x 6 Ft L (3GTC5)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.25-12)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2017_48_0)
- Zoro Select Stainless Steel Rods