Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 416r.75-24
Zoro # G602716245
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 416
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5610, ASTM A314, ASTM A582
- Temper Annealed
Product Information
- Brand Zoro Select
- MFR # 416r.75-24
- Zoro # G602716245
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 2 ft |
Diameter Tolerance | +/-0.003" |
Length Tolerance | +/-2.000 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 24 in |
Details
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, 24 in Overall Length, Length Tolerance +/-2.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated, Maximum Temperature 1,200 Degrees F, Appearance Shiny
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA Poly Film 12X200Ft 1.5Mil Clr (CF01512-200C)
- ZORO SELECT Brown Garolite XX Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-CS-GXX-42)
- ONLINEMETALS 2" x 0.25" x 0.125" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23686)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/32, 0.3437 In (O1D11326)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (41r6.437-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.625-72)
- ZORO SELECT SS Round Bar 303, 1 in Overall L (2035_1_0)
- ZORO SELECT SS Round Bar 13-8, 24 in Overall L (20602_24_0)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 1 Ft L (2EXG3)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7267_12_0)
- Zoro Select Stainless Steel Rods