Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 416r1.5-24
Zoro # G602716269
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 416
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5610, ASTM A314, ASTM A582
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416r1.5-24
- Zoro # G602716269
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/2 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +/-0.003" |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 1/2 in |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.003 in, 24 in Overall Length, Length Tolerance +/-2.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated, Maximum Temperature 1,200 Degrees F, Appearance Shiny
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872005)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- POLY AMERICA LP 10FT X 100FT SHEETING 4M CLEAR (410100C)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.125-72)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7263_24_0)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (7261_72_0)
- Zoro Select Stainless Steel Rods