Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 24 in Overall L
Mfr # 0R2-24
Zoro # G801775180
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R2-24
- Zoro # G801775180
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 in |
Length | 2 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-2.000 in |
Overall Length | 24 in |
Outside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 2 in, Length 12 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 2.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.01" Thk (69450)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2" Dia. (1UXD3)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-72)
- PRECISION BRAND 0.026 in. Diameter Music Wire- 0.25 Pound Coil (605-21226)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R2.25-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R.188-24)
- ZORO SELECT Rod, SS, 440C, 2 1/2 Dia x 6 Ft L (1ZDG3)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (6R2.125-72)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (416r.437-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.5-72)
- Zoro Select Stainless Steel Rods