Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 2 ft Overall L
Mfr # 4R.812-24
Zoro # G501775350
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 2 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4R.812-24
- Zoro # G501775350
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 13/16 in |
Length | 2 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-2.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 24 in |
Outside Diameter | 13/16 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 13/16 in, Length 12 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.002 in, Length Tolerance +/- 2.00 in, Typical Tensile Strength (PSI) 85000, Typical Yield Strength (PSI) 30000, Typical Hardness 75, Hardness Scale Rb, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/4" Thick (BULK-PS-PC-89)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23641_12_0)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 1 Ft (61F.75X12-12)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.188-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.312-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7262_12_0)
- ZORO SELECT SS Round Bar 303, 4 in Overall L (2035_4_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.75-72)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R2.25-24)
- Zoro Select Stainless Steel Rods