Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 2 ft Overall L
Mfr # 4R2.625-24
Zoro # G401774989
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R2.625-24
- Zoro # G401774989
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 5/8 in |
Length | 2 ft |
Length Tolerance | +/-2.000 in |
Diameter Tolerance | +0.046/-0 in |
Outside Diameter | 2 5/8 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +0.047/-0 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 1 ft. (CUREC01170)
- REED UPPER JAW FOR R2 & R3 EACH 92461 (R2UJ)
- ZORO SELECT Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-99)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R3.25-36)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.875-6)
- ZORO SELECT SS Round Bar 17-4, 1 in Overall L (7290_1_0)
- ZORO SELECT SS Round Bar 347, 24 in Overall L (18466_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.125-6)
- Zoro Select Stainless Steel Rods