Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 12 in Overall L
Mfr # 4R.188-12
Zoro # G501775114
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 1 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.188-12
- Zoro # G501775114
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/16 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 3/16 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.001 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.003", Pk20 (MSB003-20)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L (18R.375-72)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1 1/8 in W (40S1.125-72)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.25-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.75-12)
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L (7192_72_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.25-36)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.75-72)
- Zoro Select Stainless Steel Rods