Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 12 in Overall L
Mfr # 4R1.75-12
Zoro # G101775149
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 1 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R1.75-12
- Zoro # G101775149
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 1 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 3/4 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18005_48_0)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (61p.125x18-18)
- ZORO SELECT Oil Hard Drill Rod, O1, #19, 0.164 In (O1D#196)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.312-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.375-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1-12)
- ZORO SELECT SS Round Bar 17-4, 36 in Overall L (20076_36_0)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (3r5-1.25)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7267_12_0)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- Zoro Select Stainless Steel Rods