Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 12 in Overall L
Mfr # 4R.125-12
Zoro # G901774960
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 1 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.125-12
- Zoro # G901774960
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/8 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 12 in |
Outside Diameter | 1/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 6 Ft L (2HHL5)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 (50060-1/2T)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.75-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.75-12)
- ZORO SELECT Rod, SS, 304, 1 3/8 In Dia x 1 Ft L (2EXG7)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2011_24_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.125-72)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7268_12_0)
- Zoro Select Stainless Steel Rods