Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 12 in Overall L
Mfr # 0R.375-12
Zoro # G201774752
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 1 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R.375-12
- Zoro # G201774752
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 3/8 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.0015 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 60A (BULK-RS-S60-794)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-10)
- ONLINEMETALS 0.25" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7462)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.5x3-72)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.25-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.437-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R2.25-12)
- ZORO SELECT Rod, SS, 416, 1 1/4 In Dia x 6 Ft L (2AVB1)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.375-6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r1.75-24)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/16 in. dia. (87137)
- Zoro Select Stainless Steel Rods