Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 1 ft Overall L
Mfr # 6R3.375-12
Zoro # G101774876
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R3.375-12
- Zoro # G101774876
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3 3/8 in |
Length | 1 ft |
Diameter Tolerance | +0.047/-0 in |
Length Tolerance | +/-1.000 in |
Overall Length | 12 in |
Outside Diameter | 3 3/8 in |
Outside Diameter Tolerance | +0.047/-0 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X125HT-250)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Black Painted Steel Finish (20250S125-C3)
- ZORO SELECT Rubber, Vinyl, 1/16"Thick, 12"x12", 70A (BULK-RS-PVC70-5)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22498)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R4-36)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R3-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT SS Round Bar 303, 2 in Overall L (3r2-2)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r1.75-24)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2017_24_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.188-36)
- Zoro Select Stainless Steel Rods