Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 1 ft. L, 1/8 in. dia.
Mfr # 87135
Zoro # G3309680
original price:
$1.55
10% off
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 302
- Diameter 1/8 in
- Length 1 ft
- Finish Mill
- Type Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 87135
- Zoro # G3309680
- UPC # 614121171350
- Country of Origin United States
- Category Stainless Steel Rods
Dimensions
Diameter | 1/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/8 in |
Overall Length | 12 in |
Details
Alloy Type | 302 |
Finish | Mill |
Type | Corrosion Resistant |
Standards | ASTM A313 |
Temper | Spring |
Item | Stainless Steel Rod 302 |
Material | Stainless Steel |
Typical Yield Strength (PSI) | 40,000 |
Material Grade | 302 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Shape | Rod |
Yield Strength | 40,000 psi |
Application | Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking |
Description
Stainless Steel Rod 302, Stainless Steel, 302, Rod, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 40,000 psi, Standards ASTM A313, Application Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-PVC-417)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-933)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A (BULK-RS-E60-242)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r2-24)
- ZORO SELECT SS Round Bar 15-5, 36 in Overall L (7196_36_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.5-6)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2051_48_0)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2054_48_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.75-12)
- ZORO SELECT SS Round Bar 303, 12 in Overall L (23593_12_0)
- Zoro Select Stainless Steel Rods