Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rod Stock, SS, 1 ft. L, 1/4 in. dia.
Mfr # 87139
Zoro # G3708577
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 1 ft
- Finish Mill
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87139
- Zoro # G3708577
- UPC # 614121171398
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 1 ft |
Diameter | 1/4 in |
Length Tolerance | +/-0.032 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Details
Material | Stainless Steel |
Alloy Type | 303 |
Finish | Mill |
Temper | Annealed |
Standards | ASTM A320, ASTM A582 |
Type | Corrosion Resistant |
Typical Yield Strength (PSI) | 35,000 |
Item | Stainless Steel Rod 303 |
Heat Treatable | Yes |
System of Measurement | Inch |
Yield Strength | 35,000 psi |
Material Grade | 303 |
Shape | Rod |
Application | Arts and Crafts, Jewelry, Home Decor, Tinkering DIY Projects, Education, Electrical, Engineering, Home Improvement, Trains, Planes, R/C Cars Model Making, Puppetry, Stop-Motion Animation, Woodworking |
Mechanical Finish | Mill |
Heat Treatment | Annealed |
Description
Stainless Steel Rod 303, Stainless Steel, 303, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.032 in, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 35,000 psi, Standards ASTM A320, ASTM A582
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.094" Thick (BULK-PS-PP-565)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 500 ft. (X101HT-500)
- ZORO SELECT Rectangular Blank Stock, SS, 6ft Overall L (427_72_0)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.5x12x361)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.312X.75-24)
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L (3F.188X4-72)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.25X3-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X3-12)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock