Shop All Brass Rods
Zoro Select
Rod Stock, Half Hard, 0.114" dia.PK2
Mfr # 8167
Zoro # G3309927
product price: $2.45
/pk 2, $1.23/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8167
- Zoro # G3309927
- UPC # 614121181670
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.114 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 57/500 in |
Details
Item | 260 Brass Rod |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Finish | Mill |
Temper | H02 |
Typical Tensile Strength (PSI) | 70,000 to 80,000 |
Standards | ASTM B135 |
Typical Hardness | 70 to 80 KSI |
Material Grade | 260 |
Mechanical Finish | Mill |
Application | General Purpose |
Tensile Strength | 70,000 psi |
System of Measurement | Inch |
Shape | Rod |
Yield Strength | 42,000 psi |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 57/500 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02, Tensile Strength 70,000 psi, Standards ASTM B135, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1 1/2 In Dia x 1 Ft L (2HJP5)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-17)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W (JLGB-25)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT Rod Stock, Half Hard, 0.081" dia.PK3 (8168)
- ZORO SELECT Round Bar (BR360/1500-36)
- ZORO SELECT Rod, Brass, 360, 7/16 Dia x 6 Ft L (60R.437-72)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 6 Ft L (60R.625-72)
- ZORO SELECT Rod Stock, Brass, 1/4 in. x 3 ft., PK4 (1165)
- Zoro Select Brass Rods