Shop All Brass Rods
Zoro Select
Rod Stock, Half Hard, 0.081" dia.PK3
Mfr # 8168
Zoro # G3309936
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8168
- Zoro # G3309936
- UPC # 614121181687
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.081 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 81/1000 in |
Details
Item | 260 Brass Rod |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Finish | Mill |
Temper | H02 |
Typical Tensile Strength (PSI) | 70,000 to 80,000 |
Standards | ASTM B135 |
Typical Hardness | 70 to 80 KSI |
Shape | Rod |
Material Grade | 260 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Yield Strength | 42,000 psi |
Application | General Purpose |
Tensile Strength | 70,000 psi |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 81/1000 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02, Tensile Strength 70,000 psi, Standards ASTM B135, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 10 Ft (ZUSA-RC-1054)
- ZORO SELECT Rod, 4140, 1/2 In Dia x 6 Ft, BHN 241 (2HKT7)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 6 Ft L (2AVA7)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Rod Stock, Half Hard, 0.114" dia.PK2 (8167)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.156" dia. (8165)
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Sheet, Copper, 10 in., Mill Finish, PK3 (277)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- ONLINEMETALS 0.875" Brass Round Bar 360-H02 Extruded (1268)
- Zoro Select Brass Rods