Shop All Brass Rods
Zoro Select
Rod Stock, Half Hard, 0.047" dia.PK4
Mfr # 8161
Zoro # G3309951
product price: $1.65
/pk 4, $0.41/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8161
- Zoro # G3309951
- UPC # 614121181618
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.047 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 3/64 in |
Details
Item | 260 Brass Rod |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Finish | Mill |
Temper | H02 |
Typical Hardness | 70 to 80 KSI |
Standards | ASTM B135 |
Typical Tensile Strength (PSI) | 70,000 to 80,000 |
Material Grade | 260 |
Shape | Rod |
Application | General Purpose |
Tensile Strength | 70,000 psi |
Mechanical Finish | Mill |
Yield Strength | 42,000 psi |
System of Measurement | Inch |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 3/64 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 12 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02, Tensile Strength 70,000 psi, Standards ASTM B135, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B4)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-97)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A (BULK-RS-H50MIL-38)
- ZORO SELECT Angle Stock, 316SS, 1/8 In T, 1 In Leg, 7 ft (4YTJ5)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 1 Ft L (60R1.25-12)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 3 Ft L (60R2-36)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 6 Ft L (60R1-72)
- ZORO SELECT Rod, Brass, 360, 2 Dia x 6 Ft L (60R2-72)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- ONLINEMETALS 1.625" Brass Round Bar 360-H02 Extruded (1276)
- Zoro Select Brass Rods