Shop All Brass Rods
Zoro Select
Rod Stock, Brass, 5/16 in. x 3 ft., PK3
Mfr # 1166
Zoro # G6193397
product price: $47.69
/pk 3, $15.90/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1166
- Zoro # G6193397
- UPC # 614121111660
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.3125 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Outside Diameter | 5/16 in |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 36 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02 to H03, Tensile Strength 57,000 psi, Standards ASTM B135, Rockwell Hardness B56 to B66, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- STEELWORKS 114x72 Tele Perf Tube (11202)
- RUBBER-CAL Buna-N Sheet - 60A - Smooth Finish - No Backing - 3/16 Thick x 12" Width x 24" Length - White (39-0065-187-012-024)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-H60-134)
- ZORO SELECT Rod Stock, Brass, 1/4 in. x 3 ft., PK4 (1165)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ZORO SELECT Rod Stock, Brass, 1/8 in. x 3 ft., PK5 (1162)
- ZORO SELECT Shim Assortment, General Purp., Brass, PK6 (258)
- ZORO SELECT Round Bar (BR360/250-36)
- ZORO SELECT Rod Stock, 0.125" dia. (8164)
- ONLINEMETALS 1.625" Brass Round Bar 360-H02 Extruded (1276)
- Zoro Select Brass Rods