Shop All Brass Rods
Zoro Select
Rod Stock, Brass, 1/8 in. x 3 ft., PK5
Mfr # 1162
Zoro # G6084811
original price:
$21.58
7% off
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1162
- Zoro # G6084811
- UPC # 614121111622
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.125 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.032 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Description
260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 36 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02 to H03, Tensile Strength 57,000 psi, Standards ASTM B135, Rockwell Hardness B56 to B66, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-10)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 3 Ft (61F.625X1.5-36)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16780)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ZORO SELECT Rod Stock, Brass, 1/16 in. x 3 ft., PK10 (1160)
- ZORO SELECT Rod Stock, Brass, 3/32 in. x 3 ft., PK5 (1161)
- ZORO SELECT Rod, Brass, 360, 7/16 Dia x 6 Ft L (60R.437-72)
- ZORO SELECT Round Bar (BR360/750-6)
- ZORO SELECT Rod, Brass, 360, 5/8 Dia x 3 Ft L (BR360/58-36)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- Zoro Select Brass Rods