Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 6 in Overall L
Mfr # 18034_6_0
Zoro # G402644175
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18034_6_0
- Zoro # G402644175
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 5/8 in |
Length | 6 in |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 5/8 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +/- 0.002 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T651, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/- 0.002 in, 6 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 1,080 Degrees F, Maximum Temperature 1,205 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/8 in Dia. (DCFA2R.375-36)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-4)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1080_6_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1087_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (9899_6_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (24r3.25-1)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 1 Ft L (61R3-12)
- ZORO SELECT Rod Stock, Aluminum, 3/16 in. dia. (83044)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 1 Ft L (2EZK3)
- Zoro Select Aluminum Rods