Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 5/16 in. dia.
Mfr # 83046
Zoro # G3309717
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 6061
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83046
- Zoro # G3309717
- UPC # 614121130463
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 5/16 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.0625 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 5/16 in |
Description
Aluminum Rod 6061, Aluminum, 6061, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.0625 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 44 psi, Tensile Strength 47 psi, 82 Brinell Hardness, F85 Rockwell Hardness, Standards ASTM B221, Alloy Type 6061
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Rubber Strip w Adhesive - 60A - 3/16" T x 2" W x 10ft. L (BULK-RS-S60-184)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PE-416)
- ZORO SELECT Wall Tile, Desert, 12 in. W, PK5 (Wlaco-des306013)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- ZORO SELECT Rod Stock, Aluminum, 3/8 in. dia. (83047)
- ZORO SELECT Rod Stock, Aluminum, 1/2 in. dia. (83048)
- ZORO SELECT Rod Stock, Aluminum, 1/8 in. dia. (83043)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18041_24_0)
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L (61R.625-72)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7981_12_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (15223_72_0)
- Zoro Select Aluminum Rods