Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 36 in Overall L
Mfr # 22037_36_0
Zoro # G202643705
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2024
- Finish Unpolished
- Temper T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22037_36_0
- Zoro # G202643705
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3/16 in |
Length | 3 ft |
Diameter Tolerance | +/-0.0015 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Outside Diameter | 3/16 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Description
Aluminum Rod 2024, Aluminum, 2024, T4, Rod, Outside Diameter 3/16 in, Outside Diameter Tolerance +/- 0.0015 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 69,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 930 Degrees F, Maximum Temperature 1,180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 6 Ft L (60R.875-72)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PC-588)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 70A - 1/32" T x 1/4" W x 10ft. L (BULK-RS-N70-147)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17968_36_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (22037_12_0)
- ZORO SELECT Square Bar Stock, Aluminum, 1/4 in Over. W (26160_96_0)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (12648_3_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18085_96_0)
- EXTREME MAX Extreme Max 5900.1129 Round Aluminum Backers - Natural, Pack of 48 (5900.1129)
- Zoro Select Aluminum Rods