Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 36 in Overall L
Mfr # 10443_36_0
Zoro # G202644184
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 7075
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10443_36_0
- Zoro # G202644184
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 1 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/- 0.002 in |
Outside Diameter | 1 in |
Description
Aluminum Rod 7075, Aluminum, 7075, T651, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/- 0.002 in, 36 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 890 Degrees F, Maximum Temperature 1,180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000017)
- ZORO SELECT Oil Hard Drill Rod, O1, U, 0.368 In (O1DU6)
- PRECISION BRAND Wedge Shims, Flexible, White, PK200 (48805)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10442_12_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10442_36_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10443_72_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (12644_72_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7981_36_0)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 6 Ft L (2EYD7)
- REMINGTON INDUSTRIES 1/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.25 inch Dia (0.25RD6061T6511-6)
- Zoro Select Aluminum Rods