Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 3/16 in. dia.
Mfr # 83044
Zoro # G3309735
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 6061
- Diameter 3/16 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83044
- Zoro # G3309735
- UPC # 614121130449
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3/16 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.0625 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 3/16 in |
Description
Aluminum Rod 6061, Aluminum, 6061, Rod, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.0625 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 44 psi, Tensile Strength 47 psi, 82 Brinell Hardness, F85 Rockwell Hardness, Standards ASTM B211, Alloy Type 6061
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (100888)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT SS Square Tube, 6 ft (524_72_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1091_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (7685_6_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18086_96_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18083_48_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (1080_6_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (21663_36_0)
- ONLINEMETALS 1.25" Aluminum Round Bar 2011-T3-Cold Finish (9622)
- Zoro Select Aluminum Rods