Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 1/4 in. dia.
Mfr # 83045
Zoro # G3309629
original price:
$1.99
10% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 6061-T6
- Diameter 1/4 in
- Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83045
- Zoro # G3309629
- UPC # 614121130456
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 1/4 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.0625 in |
Overall Length | 12 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.002 in, 12 in Overall Length, Length Tolerance +/-0.0625 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 44 psi, Tensile Strength 47 psi, 82 Brinell Hardness, F85 Rockwell Hardness, Standards ASTM B221, Alloy Type 6061-T6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 12" L, 12" W (G2 TI0.125x12x121)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x48", 60A (BULK-RS-RCY60-40)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 72 L. (18077)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7688_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 6 Ft L (61R1.625-72)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (18034_6_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (18078_48_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18032_24_0)
- ONLINEMETALS 1.25" Aluminum Round Bar 2011-T3-Cold Finish (9622)
- Zoro Select Aluminum Rods