Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 12 in Overall L
Mfr # 7687_12_0
Zoro # G902644637
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7687_12_0
- Zoro # G902644637
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 7/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.002 in |
Outside Diameter | 7/8 in |
Overall Length | 12 in |
Description
Aluminum Rod 2011, Aluminum, 2011, T3, Rod, Outside Diameter 7/8 in, Outside Diameter Tolerance +/- 0.002 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Minimum Temperature 1,005 Degrees F, Maximum Temperature 1,190 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-242)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- ZORO SELECT Alloy Steel Rod, 24 in L, 3/8 in Dia. (40r.375-24)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7685_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7686_12_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7688_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 6 Ft L (61R3-72)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 1 Ft L (2EZJ4)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12649_1_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7977_36_0)
- Zoro Select Aluminum Rods