Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 12 in Overall L
Mfr # 1082_12_0
Zoro # G202644696
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1082_12_0
- Zoro # G202644696
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 3/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.008 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Outside Diameter | 3/8 in |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/- 0.0015 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Minimum Temperature 1,080 Degrees F, Maximum Temperature 1,205 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded (20646)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7964_48_48)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.1875x3x41)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1081_72_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1081_36_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17819_36_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1092_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/8 In Dia x 3 Ft L (61R1.125-36)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 6 Ft L (61R.75-72)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (12648_3_0)
- Zoro Select Aluminum Rods