Shop All Aluminum Rods
Zoro Select
Rod Stock, Aluminum, 12 in Overall L
Mfr # 10439_12_0
Zoro # G002643882
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant
- Material Aluminum
- Alloy Type 7075
- Diameter 3/8 in
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10439_12_0
- Zoro # G002643882
- Country of Origin Multiple
- Category Aluminum Rods
Dimensions
Diameter | 3/8 in |
Length | 1 ft |
Diameter Tolerance | +/-0.0015 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Outside Diameter | 3/8 in |
Overall Length | 12 in |
Description
Aluminum Rod 7075, Aluminum, 7075, T6, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/- 0.0015 in, 12 in Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, 150 Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 7075, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.25X10-12)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia, Black (3001236)
- ZORO SELECT Felt Sheets (BULK-FS-F3-98)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872105)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17819_72_0)
- ZORO SELECT Rod, Aluminum, 6061, 4 In Dia x 1 Ft L (61R4-12)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18010_24_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7979_36_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18009_12_0)
- ZORO SELECT Rnd Rod, Alum, 5/16in Dia. x 36 In. L, PK3 (3056)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (15223_36_0)
- Zoro Select Aluminum Rods