Shop All Alloy Steel Rods
Zoro Select
Rod, Stl, 4140, 1 3/4 In Dia x 1 Ft L
Mfr # 3ANN9
Zoro # G3259505
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material Alloy Steel
- Alloy Type 4140
- Temper T
- Finish Turned, Ground, And Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ANN9
- Zoro # G3259505
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 1 ft |
Diameter | 1 3/4 in |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.0000/-0.0015 in |
Outside Diameter Tolerance | +0.0000 in/-0.0015 in |
Overall Length | 12 in |
Outside Diameter | 1 3/4 in |
Description
4140 Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Tempered, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +0.0000 in/-0.0015 in, Yield Strength 105,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 321, Machinability Not Rated, Tensile Strength 125,000 psi, Includes Material Certificate No, Standards AISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-UHMW-47)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (40r1-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT Rod, Steel, 8620, 1 1/2 In Dia x 1 Ft L (2KUJ2)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (00R.875-36)
- ONLINEMETALS 2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless (20644)
- Zoro Select Alloy Steel Rods