Shop All Alloy Steel Rods
Zoro Select
Rod, Steel, 8620, 3/4 In Dia x 6 Ft L
Mfr # 2KUK9
Zoro # G2898795
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Alloy Steel
- Alloy Type 8620
- Temper H
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KUK9
- Zoro # G2898795
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 3/4 in |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Outside Diameter | 3/4 in |
Description
8620 Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness Not Rated, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards AISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PCT-127)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (1213_6_0)
- ZORO SELECT White PTFE Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PTFE-222)
- FILM-GARD Plastic Sheeting 4 mil X 16 ft. W X 100 ft. L Polyethylene Clear (625944)
- ZORO SELECT Rod, Steel, 8620, 3/4 In Dia x 3 Ft L (2KUK1)
- ZORO SELECT Alloy Steel Rod, 6 in L, 5/16 in Dia. (40r.312-6)
- ZORO SELECT Oil Hard Drill Rod, O1, 9/16, 0.5625 In (O1D9166)
- ZORO SELECT Oil Hard Drill Rod, O1, Q, 0.332 In (O1DQ6)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/4 in Dia. (4677_36_0)
- ZORO SELECT Alloy Steel Rod, 12 in L, 5/8 in Dia. (20r.625-12)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- Zoro Select Alloy Steel Rods