Shop All Alloy Steel Rods
Zoro Select
Rod, Steel, 8620, 1 1/4 In Dia x 6 Ft L
Mfr # 2KUL2
Zoro # G1588937
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Material Alloy Steel
- Alloy Type 8620
- Temper H
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KUL2
- Zoro # G1588937
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 6 ft |
Diameter | 1 1/4 in |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Outside Diameter | 1 1/4 in |
Overall Length | 6 ft |
Description
8620 Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness Not Rated, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards AISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (1001312R)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/4 In Leg, 4 Ft (2EYT9)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-248)
- ZORO SELECT Rod, Steel, 8620, 1 1/4 In Dia x 1 Ft L (2KUJ1)
- ZORO SELECT Water Hard Drill Rod, W1, 15/32, 0.4687 In (W1D15326)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/16 in Dia. (00R.312-36)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 241 (2HKR8)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (40r.25-72)
- ZORO SELECT Rod, 4140, 1 3/4 In Dia x 3 Ft L, BHN 241 (2HKT2)
- ZORO SELECT Rod, Steel, 8620, 1 1/2 In Dia x 1 Ft L (2KUJ2)
- Zoro Select Alloy Steel Rods