Shop All Alloy Steel Rods
Zoro Select
Rod, Steel, 8620, 1 1/4 In Dia x 3 Ft L
Mfr # 2KUK3
Zoro # G3365722
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Material Alloy Steel
- Alloy Type 8620
- Temper H
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2KUK3
- Zoro # G3365722
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 3 ft |
Diameter | 1 1/4 in |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 1/4 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.000 in/-0.003 in |
Description
8620 Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.000 in/-0.003 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness Not Rated, Machinability Not Rated, Tensile Strength Not Rated, Includes Material Certificate No, Standards AISI 86200, ASTM A108, ASTM A29, SAE 8620, UNS G86200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0250In, PK2 (23260)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x 1 In, 8 ft. (6ALW2)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878842)
- ZORO SELECT Water Hard Drill Rod, W1, 13/32, 0.4062 In (W1D13326)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT Water Hard Drill Rod, W1, #14, 0.18 In (W1D#146)
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/64, 0.2343 In (O1D15646)
- ZORO SELECT Water Hard Drill Rod, W1, #51, 0.066 In (W1D#516)
- ZORO SELECT Water Hard Drill Rod, W1, 1/4, 0.25 In (W1D146)
- Zoro Select Alloy Steel Rods