Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 12L14, 3/4 In Dia x 6 Ft
Mfr # 2HJT8
Zoro # G2521425
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HJT8
- Zoro # G2521425
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Outside Diameter | 3/4 in |
Overall Length | 6 ft |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 6 Ft (2EZG9)
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 1 1/2 in Inside Dia, 2 in Outside Dia (1UWJ5)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W (BULK-RS-N50-129)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 3 Ft L (2HJR5)
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 6 Ft L (2HJU3)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f.375x10-6)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 7/8 In Hexx6 Ft (2HJW4)
- ZORO SELECT Tool Steel Rod, 6 in L, 7 in Dia. (DCFA2R7-6)
- ONLINEMETALS 1.125" Carbon Steel Round Bar A36 Hot Rolled (10245)
- Zoro Select Carbon Steel Rods