Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 12L14, 1/4 In Dia x 6 Ft
Mfr # 2HJT4
Zoro # G3487531
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Length 6 ft
- Finish Unpolished
- Type General Purpose
- Standards ASTM 108, UNS G12144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HJT4
- Zoro # G3487531
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1/4 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Overall Length | 6 ft |
Outside Diameter | 1/4 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/4 in, Outside Diameter Tolerance +0.000 in/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 150, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-6.000 in, Includes Material Certificate No, Standards ASTM 108, UNS G12144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F7-41)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL01.00XOH)
- ZORO SELECT Flat Stock, Copper, 110, 1/4 x 1 In, 6 Ft L (CUREC00229)
- ZORO SELECT Rubber Cord, EPDM, 3/16 In Dia, 10 Ft (ZUSA-RC-681)
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT Rod, Carbon Steel, 12L14, 3 In Dia x 3 Ft L (2AHK6)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_24_0)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 1 Ft (2HKA6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/8 in Dia. (4789_36_0)
- ZORO SELECT 0.1875" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (6813_72_0)
- Zoro Select Carbon Steel Rods