Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 12L14, 1 1/8 In Dia x 6 Ft L
Mfr # 2HJU2
Zoro # G1083677
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 78,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJU2
- Zoro # G1083677
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/8 in |
Length | 6 ft |
Diameter Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft (2HJY5)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.125" Thick x 2" Width x 36" Length - Tan (33-014-125)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 30A (BULK-RS-S30-16)
- ZORO SELECT Rod, Steel, 12L14, 5/8 In Dia x 6 Ft (2HJT7)
- ZORO SELECT Rod, Steel, 12L14, 1 3/4 In Dia x 1 Ft L (2HJP6)
- ZORO SELECT Rod, Steel, 12L14, 3/4 In Dia x 6 Ft (2HJT8)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x1 ft. L (4YNG3)
- ZORO SELECT Carbon Steel Rod, 36 in L, 13/16 in Dia. (18R.812-36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 1/2 in W (18f.5x6.5-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- Zoro Select Carbon Steel Rods