Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 12L14, 1 1/4 In Dia x 1 Ft L
Mfr # 2HJP3
Zoro # G2636076
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 78,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HJP3
- Zoro # G2636076
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Outside Diameter | 1 1/4 in |
Overall Length | 12 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.125 Thick, 36 X 48 (SFR4NA.125-36X48)
- ZORO SELECT Sheet Metal, 0.032", 4" W, 10", PK3 (253)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 3 In Leg, 4 Ft L (2EYV1)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L (43S075081L-48X96)
- ZORO SELECT Rod, Steel, 12L14, 5/8 In Dia x 6 Ft (2HJT7)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 6 Ft L (2HJU3)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 3 Ft L (2HJR5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (4798_12_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 3/8 in Dia. (dcfa2r.375-18)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFD2R.75-36)
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- Zoro Select Carbon Steel Rods