Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1215, 1 In Dia x 6 Ft L
Mfr # 2HJZ7
Zoro # G0638897
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1215
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 78,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJZ7
- Zoro # G0638897
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 6 ft |
Description
1215 Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 136 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 24" W x 48" L - Black (33-008-375)
- ZORO SELECT SS Sheet 304, 48 in Overall W (6826_48_48)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ZORO SELECT Rod, Steel, 1215, 5/8 In Dia x 6 Ft L (2HJZ4)
- ZORO SELECT Rod, Steel, 1215, 3/4 In Dia x 6 Ft L (2HJZ5)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft (2HJY5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 6 Ft L (2HJK9)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- Zoro Select Carbon Steel Rods