Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1215, 1 1/8 In Dia x 3 Ft
Mfr # 2HJY4
Zoro # G3394806
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1215
- Finish Unpolished
- Type General Purpose
- Standards AISI 1215, ASTM 108, UNS G12150
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HJY4
- Zoro # G3394806
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/8 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Overall Length | 36 in |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +0.000 in/-0.002 in |
Description
1215 Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +0.000 in/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 136 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 25 Ft (ZUSA-RC-1064)
- K&S PRECISION METALS BRAS TUBE ROUND 12X1/8in. (8205)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/32" Thick (BULK-PS-PC-110)
- ONLINEMETALS 0.25" x 2" Carbon Steel Rectangle Bar A36 Hot Rolled (9600)
- ZORO SELECT Rod, Steel, 1215, 4 In Dia x 1 Ft L (2HJY2)
- ZORO SELECT Rod, Carbon Steel, 1215, 3 In Dia x 3 Ft L (2AHL2)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 2 1/2" W (45s2.5-36)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/8 in Dia. (DCFD2R1.125-36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f2x12-12)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx6 Ft L (2HJW9)
- Zoro Select Carbon Steel Rods