Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft
Mfr # 2HJY5
Zoro # G2321663
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1215
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HJY5
- Zoro # G2321663
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 1 1/4 in |
Description
1215 Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 136 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-12)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAK3)
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Alloy Steel Round Tube 4130 (19731)
- ZORO SELECT Rod, Steel, 1215, 5/8 In Dia x 6 Ft L (2HJZ4)
- ZORO SELECT Rod, Steel, 1215, 2 In Dia x 1 Ft L (2HJX7)
- ZORO SELECT Rod, Steel, 1215, 3/4 In Dia x 6 Ft L (2HJZ5)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 6 Ft L (2HJL2)
- ZORO SELECT Rod, Carbon Steel, 1018, 3 In Dia x 3 Ft L (2AHH4)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 3 Ft (2HJJ8)
- Zoro Select Carbon Steel Rods