Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft
Mfr # 2HJY7
Zoro # G0287542
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1215
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 78,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HJY7
- Zoro # G0287542
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/2 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.002 in |
Overall Length | 36 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Description
1215 Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 60,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 136 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 3 Ft (2HJY8)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 6 Ft (2HJZ9)
- ZORO SELECT Rod, Steel, 1215, 3/4 In Dia x 6 Ft L (2HJZ5)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_72_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/8 in W (22539_12_0)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 5/8" W (18f1x1.625-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 5 in Dia. (DCFA2R5-12)
- Zoro Select Carbon Steel Rods