Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1144, 2 1/2 In Dia x 1 Ft
Mfr # 2HKB1
Zoro # G2582194
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A311 Class B
- Typical Tensile Strength (PSI) 100,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKB1
- Zoro # G2582194
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 2 1/2 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.004 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Outside Diameter | 2 1/2 in |
Overall Length | 12 in |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 95,500 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-39)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 241 (2HKT1)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 30"x24", 60A (BULK-RS-RCY60-9)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Rod, Steel, 1144, 1 3/4 In Dia x 1 Ft (2HKA7)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_48_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFD2R.75-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/2 in Dia. (7166_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- Zoro Select Carbon Steel Rods