Shop All Carbon Steel Rods
Zoro Select
Rod, Steel, 1144, 1/2 In Dia x 6 Ft L
Mfr # 2HKC3
Zoro # G0835843
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A311 Class B
- Typical Tensile Strength (PSI) 100,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKC3
- Zoro # G0835843
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 6 ft |
Diameter Tolerance | +0.000/-0.003 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 6 ft |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 95,500 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.375" Thick (G15-.375-6X6)
- ZORO SELECT Copper Sheet (8294)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/4 in W (18S.75-12)
- ZORO SELECT SS Angle Equal 316, 12 in Overall L (2156_12_0)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Rod, Steel, 1144, 5/8 In Dia x 6 Ft L (2HKC4)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 6 Ft (2HKC7)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 1 Ft (2HKA6)
- ZORO SELECT 0.125" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (4803_72_0)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L (3ANG2)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/4 in W (45s.25-36)
- Zoro Select Carbon Steel Rods